Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000896 Jcd120v-300wc, G7, 300 Watts, 100 Hours Bulb - Pkg Qty 10
See all 37 items in product family

Ushio 1000896 Jcd120v-300wc, G7, 300 Watts, 100 Hours Bulb - Pkg Qty 10

Item #: WBB261845

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.50 each

Sold in packages of 10

Price: $125.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
JCD120V-300WC, G7, 300 Watt, 120 Volt, 100 Hour, Clear

JCD120V-300WC Bulbs have a G7 shape with a GY9.5 base. Bulb is 300 watt, 120 volt and is rated to 100 hours. Comes 10 per package.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS100
    • BALLAST TYPE--
    • BASEG9
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERJCD120V-300WC
    • LIGHT COLORClear
    • LUMENS7500
    • MANUFACTURERS PART NUMBER1000896
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPEG-7
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE300
    • BEAM ANGLE--
    • CANDLE--
    • ENVELOPE DIAMETER (IN)--
    • OZONE FREE--
    • ENVELOPE DIAMETER (MM)22
    • MAXIMUM OVERALL LENGTH (MM)63.5
    • BURN POSITIONBD/HZ
    • FILAMENTCC-6
    • ANSI BASEGY9.5
    • FILLHAL
    • LAMP CODEJCD120V-300WC
    • COVERNO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:23