Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Stage & TV Bulbs (54)
Remove
Ushio 1000084 BTM, JCS120V-500WCP28, T6, 500 Watts, 100 Hours
Remove

      Items
Ushio 1000084 BTM, JCS120V-500WCP28, T6, 500 Watts, 100 Hours Ushio 1000084 BTM, JCS120V-500WCP28, T6, 500 Watts, 100 Hours


Ushio 1000084 BTM, JCS120V-500WCP28, T6, 500 Watts, 100 Hours
Email This Page Printer Friendly Version
Ushio 1000084 BTM, JCS120V-500WCP28, T6, 500 Watts, 100 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262308
Minimum Quantity: 15 ($247.50)
List Price $17.00    Save 3%
Price: $16.50

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BTM, JCS120V-500WCP28, T6, 500 watt, 120volt, 100 hour rated bulb with P28S base.

Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 100
BALLAST TYPE --
BASE P28S
BRAND Ushio
CRI --
KELVIN 3200
LAMP NUMBER BTM, JCS120V-500WCP28
LUMENS 13000
MANUFACTURERS PART NUMBER 1000084
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 50
SHAPE T6
TYPE Halogen
VOLTAGE 120
WATTAGE 500
BEAM ANGLE --
FILL HAL
OZONE FREE --
MAXIMUM OVERALL LENGTH (MM) 127
ENVELOPE DIAMETER (IN) --
ANSI BASE P28S
LAMP CODE BTM, JCS120V-500WCP28
FILAMENT C-13D
COVER NO
CANDLE --
BURN POSITION BD/HZ
ENVELOPE DIAMETER (MM) 19.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1000671 HPL-575/115X+, JS115V-575WX, T6, 575 Watts, 2000 Hours

Ushio 1000671 HPL-575/115X+, JS115V-575WX, T6, 575 Watts, 2000 Hours

From $15.50
More Info
Add to Cart
Ushio 1000100 BXE, INC10V-7.5A C-8, BA15s, T8, 75 Watts, 100 Hours

Ushio 1000100 BXE, INC10V-7.5A C-8, BA15s, T8, 75 Watts, 100 Hours

From $4.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)