Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Circuit Breakers


(2,369 Items)
Sub Category
General Application Molded Case Circuit Breakers (511)
Remove
Siemens HFD63B100L FD 3P 100A 600V 25KA Assembly Lugs Breaker
Remove

      Items
Siemens HFD63B100L FD 3P 100A 600V 25KA Assembly Lugs Breaker Siemens HFD63B100L FD 3P 100A 600V 25KA Assembly Lugs Breaker


Siemens HFD63B100L FD 3P 100A 600V 25KA Assembly Lugs Breaker
Email This Page Printer Friendly Version
Siemens HFD63B100L FD 3P 100A 600V 25KA Assembly Lugs Breaker
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB666654
Price: $5,186.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Siemens HFD63B100L FD 3P 100A 600V 25KA Assembly Lugs Breaker

Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve overcurrent.

Product Specifications
VOLTAGE 600V AC
AMPS 100
BREAKER FRAME TYPE HFD
LINE AND LOAD LUGS Yes
AIC AT 120/240 VOLTS 100K
POLES 3
BRAND Siemens
TYPE Molded Case Breakers
AIC AT 600 VOLTS 25K
AIC AT 277/480 VOLTS 65K
MANUFACTURERS PART NUMBER HFD63B100L


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens TA1FD350A FD AL/CU Lugs 350KCMIL

Siemens TA1FD350A FD AL/CU Lugs 350KCMIL

From $24.95
More Info
Add to Cart
Siemens EX11 MD/ND/PD/RD HDL EXTENSION

Siemens EX11 MD/ND/PD/RD HDL EXTENSION

From $118.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)