Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Circuit Breakers


(2,369 Items)
Sub Category
VL Molded Case Circuit Breakers (1,858)
Remove
Siemens B210000S01 Circuit Breaker 100A 2P 120/240V 10K BL 120V ST
Remove

      Items
Siemens B210000S01 Circuit Breaker 100A 2P 120/240V 10K BL 120V ST Siemens B210000S01 Circuit Breaker 100A 2P 120/240V 10K BL 120V ST


Siemens B210000S01 Circuit Breaker 100A 2P 120/240V 10K BL 120V ST
Siemens B210000S01 Circuit Breaker 100A 2P 120/240V 10K BL 120V ST
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB590268
List Price $497.00    Save 23%
Price: $384.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Siemens Breaker 100A 2P 120/240V 10K BL 120V ST

The Siemens BL Circuit Breaker is a panelboard mounted, non-interchangeable trip molded case circuit breaker available in 10-125A, 1-, 2-, and 3-pole. Available in 10KAIC, 22KAIC and 65KAIC interrupting ratings. Also, available are arc-fault, ground-fault and switching neutral breakers.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications
AIC AT 120/240 VOLTS 10K
MANUFACTURERS PART NUMBER B210000S01
POLES 2
BRAND Siemens
BREAKER SHUNT VOLTAGE 120
BREAKER SHUNT INCLUDED Yes
BREAKER FRAME TYPE BL
VOLTAGE 240
AMPS 100


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

Siemens QF220 Circuit Breaker 20A 2P 120/240V 10K QPF GFCI 5MA

From $59.95
More Info
Add to Cart
Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

Siemens QF230 Circuit Breaker 30A 2P 120/240V 10K QPF GFCI 5MA

From $59.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)