Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens BQ2H050L Circuit Breaker 50A 2P 240V 10K BQ Line Lugs
See all 211 items in product family

Siemens BQ2H050L Circuit Breaker 50A 2P 240V 10K BQ Line Lugs

Item #: WBB591757

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($641.85)

List Price: $264.00 Save up to 19%
Price: $213.95
Product Information
Customer Review
Product Q&A
Siemens Breaker 50A 2P 240V 10K BQ Line Lugs

The Siemens BQ Circuit Breaker is a panelboard mounted, non-interchangeable trip molded case circuit breaker available in 15-125A, 1-, 2-, and 3-pole. Available in 10KAIC, 22KAIC and 65KAIC interrupting ratings.

This is a genuine Siemens OEM product and is not a refurbished or counterfeit unit. Don't compromise your safety by installing an inexpensive counterfeit product.

Product Specifications

    • AIC AT 120/240 VOLTS10K
    • POLES2
    • VOLTAGE240
    • LINE AND LOAD LUGSYes
    • BREAKER FRAME TYPEBQ
    • MANUFACTURERS PART NUMBERBQ2H050L
    • BRANDSiemens
    • AMPS50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:27