Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 1402 Plastic Bushing 1/2" Trade Size - Pkg Qty 400
See all 22 items in product family

Hubbell 1402 Plastic Bushing 1/2" Trade Size - Pkg Qty 400

Item #: WBB218106

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.08 each

Sold in packages of 400

Price: $32.00
Product Information
Customer Review
Product Q&A
Plastic Bushing - 1/2" Trade Size

For use on threaded rigid/IMC conduits. This insulated bushing is made from high-impact polypropylene plastic, temperature rated at 105°. UL and CSA compliant.

Product Specifications

    • DEPTH INCHES3/8
    • MANUFACTURERS PART NUMBER1402
    • CONSTRUCTIONPolypropylene
    • WIDTH INCHES1-1/16
    • HEIGHT INCHES11/16
    • FITTING TYPEBushing
    • TYPEInsulated
    • TRADE SIZE INCHES1/2
    • BRANDHubbell®
    • PACKAGE QUANTITY400

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Product

Your review: Good service good prices whats not to like.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed