Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Conduit & Fittings


(533 Items)
Sub Category
Conduit Fittings (93)
Remove
Hubbell 1836 Rigid / IMC Compression Coupling 4" Trade Size
Remove

      Items
Hubbell 1836 Rigid / IMC Compression Coupling 4" Trade Size Hubbell 1836 Rigid / IMC Compression Coupling 4" Trade Size


Hubbell 1836 Rigid / IMC Compression Coupling 4" Trade Size
Hubbell 1836 Rigid / IMC Compression Coupling 4" Trade Size
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB218085
Price: $128.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Rigid / IMC Compression Coupling 4" Trade Size

For use to couple two ends of conduit. RACO® 4" couplings provide concrete-tight connections. All steel/malleable construction insures mechanical protection for the raceway. Hex compression nuts assure easy wrench installation. All components are zinc electro plated for corrosion protection.

Product Specifications
FITTING TYPE Coupling
TYPE Uninsulated
MANUFACTURERS PART NUMBER 1836
PACKAGE QUANTITY 1
CONSTRUCTION Steel / Malleable Iron
DEPTH INCHES 6-13/16
WIDTH INCHES 5-3/4
BRAND Hubbell®
TRADE SIZE INCHES 4
HEIGHT INCHES 5-3/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 2150 EMT/Rigid/IMC Set Screw Coupling 2-1/2" Trade Size - Steel

Hubbell 2150 EMT/Rigid/IMC Set Screw Coupling 2-1/2" Trade Size - Steel

From $4.07
More Info
Add to Cart
Hubbell 2122 EMT Set Screw Connector 1/2" Insulated - Steel

Hubbell 2122 EMT Set Screw Connector 1/2" Insulated - Steel

From $0.19
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)