Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 2414 Entrance Head Clamp Type 3-1/2" Rigid / IMC & EMT
See all 10 items in product family

Hubbell 2414 Entrance Head Clamp Type 3-1/2" Rigid / IMC & EMT

Item #: WBB217951

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.95
Product Information
Customer Review
Product Q&A
Entrance Head Clamp Type 3-1/2" Rigid / IMC & EMT

For use to bring overhead electrical service into buildings. Lightweight aluminum body construction eases installation and provides corrosion resistance. Plastic insulator snaps out easily for quick cable insertion.

Product Specifications

    • FITTING TYPEClamp
    • CONSTRUCTIONAluminum
    • TRADE SIZE INCHES3-1/2
    • BRANDHubbell®
    • MANUFACTURERS PART NUMBER2414
    • DEPTH INCHES13-1/16
    • HEIGHT INCHES9-9/16
    • PACKAGE QUANTITY1
    • WIDTH INCHES7-3/32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed