Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 134760 CK12.422 Contactor , 3-Pole, 24V
See all 165 items in product family

Advance Controls 134760 CK12.422 Contactor , 3-Pole, 24V

Item #: WBB614137

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.38
Product Information
Customer Review
Product Q&A
CK12.422 Contactor , 3-Pole, 24V

  • Modern IEC Design For Long Life
  • Straight Through Wiring
  • Wide Ambient Temperature Operating Range
  • Arc Chute Design Increases Contact Life
  • Oversize 90% Silver, 10% Cadmium Oxide Contacts
  • Electrical Life - 1 Million Plus Operations
  • Mechanical Life - 10 To 20 Million Plus Operations
  • Optional Coil Driver Allows Operation On DC Control Circuits
  • Complete Line Of Accessories
  • Worldwide Approvals

Product Specifications

    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER134760
    • COLORLight Gray
    • VOLTAGE600 VAC
    • CERTIFICATIONSUL 508 Listed, cUL, CE
    • DEPTH INCHES81mm
    • HP RATING AT 1 PHASE 230 VOLTS2 HP
    • HP RATING AT 3 PHASE 460 VOLTS7.5 HP
    • HEIGHT INCHES61mm
    • HP RATING AT 1 PHASE 120 VOLTS1 HP
    • MOUNTINGDIN Rail/Base
    • HP RATING AT 3 PHASE 200/208 VOLTS5 HP
    • HERTZ50/60
    • HP RATING AT 3 PHASE 230 VOLTS5 HP
    • INTERRUPT RATING5000 Amp
    • MAX. WIRE SIZE10 AWG
    • WIDTH INCHES45mm
    • CONSTRUCTIONPA66
    • GP AMPS24
    • INDUCTIVE AMPS12
    • COIL VOLTAGE24 VAC
    • WEIGHT.7 lbs
    • HP RATING AT 3 PHASE 575 VOLTS10 HP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!