Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 135636, Definite Purpose Contactors, DPA Series, 25 Amp, 3 Pole, Coil 120VAC
See all 70 items in product family

Advance Controls 135636, Definite Purpose Contactors, DPA Series, 25 Amp, 3 Pole, Coil 120VAC

Item #: WBB713939

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Definite Purpose Contactors, DPA Series, 25 Amp, 3 Pole, Coil 120VAC

ACI Definite Purpose Contactors are designed to be used in many common HVAC, Refrigeration, Food Service Equipment and many other applications. Universal design allows replacement of the most common brands. These contactors are available in 1.5, 2, 3 & 4 pole configurations from 20 through 90 Full Load Amps.

Product Specifications

    • AIR CONDITIONING LOCKED ROTOR AMPS (240/277)150
    • AIR CONDITIONING FLA AMPS25
    • AIR HEATING RESISTIVE AMPS35
    • CONTACTOR TYPESA-3P-25A
    • POWER POLES3
    • NUMBER OF POLES3
    • SERIESDPA
    • COIL VOLTAGE120
    • RESISTIVE AMPS35
    • BRANDAdvanced Controls
    • MANUFACTURERS PART NUMBER135636
    • AIR CONDITIONING LOCKED ROTOR AMPS (480)125
    • MAXIMUM HP 1 PHASE (115)--
    • BOX LUG STYLE TERMINAL WITH 1/4" SPADE CONNECTORS--
    • SCREW STYLE TERMINAL WITH 1/4" CONNECTORS (WT LBS)1
    • MAXIMUM HP 3 PHASE (600)20
    • MAXIMUM HP 3 PHASE (480)15
    • MAXIMUM HP 3 PHASE (240/277)10
    • MAXIMUM HP 1 PHASE (240/277)3
    • AIR CONDITIONING LOCKED ROTOR AMPS (600)100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!