Gas Heating Valve - 1/2" Inlet & Outlet, 3.5" W.C. Nat. Gas, Millivolt
See all 36 items in product family

Gas Heating Valve - 1/2" Inlet & Outlet, 3.5" W.C. Nat. Gas, Millivolt

Item #: WBB211084

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 92.95
Product Information
Customer Review
Product Q&A
The 710 low capacity gas heating valves are designed for space heaters (replaces B-67) and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. The control can be mounted in any position except upside down and all models have 3-position outlets. Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators. Use 1751-003 to convert gas valves to Natural Gas. Use 1751-013 to convert gas valves to L.P. Gas. Major changes to the terminals on millivolt valves were made in 1996. For 12 VDC applications use 24 volt models. 1000 BTU/Cu. Ft. 0.64 sp. gr. natural gas @ 1" W.C. pd.

Product Specifications

    • BRANDRobertshaw
    • INLET SIZE INCHES1/2
    • OUTLET SIZE INCHES1/2
    • BTU/HR MAX70000
    • PRESSURE REGULATOR SETTING3.5" W.C. Nat. Gas
    • FUEL TYPENatural Gas
    • APPLICATIONSpace Heaters Replaces B-67
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER7000MVRLC

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Perfect Match; Reasonable Price

Your review: I am a newbie when it comes to gas appliances and so I was concerned about this being the right part (especially since my fireplace is so old). Fortunately, after chatting with a salesperson, I got the right valve. It came quickly, fit perfectly, and works like a charm.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Will this replace robert shaw 710 503 gas fireplace controller. This seems to work only on a theropile. Thermociouple seems to be jumped

Question Asked By: john , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result