Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
P70CA-400C Control for High Pressure Applications - Noncorrosive Refrig.
See all 29 items in product family

P70CA-400C Control for High Pressure Applications - Noncorrosive Refrig.

Item #: WBB476136

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
The P70 controls for high pressure applications are designed primarily for high pressure cut-out control, head pressure control, and condenser fan cycling control on commercial refrigeration and air conditioning applications. Controls are available in several pressure ranges and are compatible with most common refrigerants. They may also be used on other non-corrosive fluid applications. Ammonia compatible models are also available. Several different electrical ratings and switch configurations are available. The P72 models provide direct control of 208-240 volt single-phase motors up to 3 horsepower, and 208- 220 volt 3-phase motors up to 5 horsepower. It features an all-steel case and cover provides long lasting, rugged protection for internal components. Sight-Set calibrated pressure adjustment displays a visible pressure scale, fully adjustable through the range without removing the cover (on NEMA 1 enclosure models) Manual reset lockout option provides ┬┐trip free┬┐ lockout that cannot be overridden or reset until pressure returns to specified level. Variety of available pressure connection styles allows greater flexibility when mounting control and adapting pressure connections to field application requirements.

Documents are in PDF format

Product Specifications

    • BRANDJohnson Controls
    • CAPILLARY LENGTH FEET3
    • MAX OPERATING PRESSURE (PSI)690 psig (4757 kPa)
    • PSIG (KPA) RANGE200 to 610 (1379 to 4206)
    • DIFFERENTIAL PSI (KPA)Minimum 60 (414); Maximum 150 (1034)
    • SWITCH ACTIONSPST - Open High
    • PRESSURE CONNECTOR1/4 in. Flare Nut
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!