Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Johnson Controls Standard Flow Switch F261MAL-V01C
See all 3 items in product family

Johnson Controls Standard Flow Switch F261MAL-V01C

Item #: WBB476380

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 173.95
Product Information
Customer Review
Product Q&A
Johnson Controls Standard Flow Switch F261MAL-V01C Standard model flow switch with Type 4 (NEMA) enclosure; 1 in., 2 in., 3 in., and 6 in. stainless steel paddles, lock-tooth washer, and stainless steel paddle supplied uninstalled. The F61 Series Flow Switches are Single-Pole, Double-Throw (SPDT) flow switches used on fluid lines carrying water, ethylene glycol, or other fluids not classified as hazardous. They can be wired to energize one device and de-energize another device powered from the same source when fluid flow either exceeds or drops below the set flow rate. The F61MG type flow switches are used for low-energy loads to operate small relays, solenoid valves, and electronic control circuits. These flow switches have gold-plated contacts for improved electrical performance in low voltage, low current circuits. Please see submittal sheet for additional Voltage and Horsepower information. Contact Rating: 10A @ 120VAC/360VA @ 120VAC Pilot Duty. North America: cULus Listed; UL 60730, File E6688; FCC Compliant to CFR47, Part 15, Subpart B, Class B Industry Canada (IC) Compliant to Canadian ICES-003, Class B limits.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES2 - 3/4
    • HEIGHT INCHES2 - 9/16
    • CONSTRUCTIONStainless Steel Flow Paddle
    • VOLTAGE4 - 120
    • HORSEPOWERVaries Per Voltage
    • APPROVALcULus Listed, FCC Compliant
    • LIMITED WARRANTY YEARS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!