Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southwire L41HDSW Halogen Lamp Dock Light with 40"L Reach, Heavy Duty, Bulb included

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Southwire L41HDSW Halogen Lamp Dock Light with 40"L Reach, Heavy Duty, Bulb included

Item #: WB252186

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $87.95 ea.
4+ $83.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Southwire L41HDSW Halogen Lamp Dock Light with 40"L Reach, Heavy Duty, Bulb included

Illuminate hard to reach loading and unloading areas. Durable twin-strut steel arm provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 115V grounded cord. Meets OSHA requirements. Long-lasting baked enamel finish. 500-watt fixture has large head for cooler operating temperatures. Hinged safety glass access panel. Bulb included. Additional 4-5/8" T3 130V halogen bulb supplied in integrated bulb storage capsule. 6 ft. 3-wire grounded cord. UL listed. 40" reach. Lifetime Limited Warranty.

Click here to see our full selection of Dock Lights.

Product Specifications

    • COLOR FINISHCopper and Black
    • ASSEMBLYAssembled
    • BRANDColeman Cable
    • BULB TYPEHalogen
    • CONSTRUCTIONSteel
    • LAMP CODEHalogen Bulb 4-5/8" T3 130V
    • MANUFACTURERS PART NUMBERL41HDSW
    • MODEL252186
    • REACH INCHES40
    • TYPEDouble Arm Dock Light
    • VOLTAGE115
    • WATTAGE500
    • WEIGHT LBS.20
  • Twin-strut arms provide an overall 40" reach that adjusts to illuminate hard to reach areas and fold for compact storage.
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 

10 Results

Owner

Your review: Quick delivery,the light was everything it was supposed to be,using it all the time.

Pros: Heavy duty meant for a shop.

Cons: None

Is this review helpful?

DOCK LIGHT

Your review: HEAVY DUTY EXCELLENT LIGHT

Pros: EASY TO INSTALL

Cons: NONE

Is this review helpful?

very good lamp

Your review: very good halogen lamp dock and cheap

Is this review helpful?

Great Price

Your review: Very affordable light and perfect for my application.

Is this review helpful?

Good

Pros: Exactly as Ordered

Is this review helpful?

Great Value, A+

Your review: Light works great and was easy to install. Only took about 20 min to mount up the bracket. Shines bright all the way into the back of the trucks. Very sturdy construction and hardware (steel/alloy arms, brackets, & housing) No cheap Chinese plastic which was what I was expecting at this price. They even give you an extra bulb. Was such a great value I may have to buy another one for the other receiving dock.

Is this review helpful?

Dock light

Your review: Great light for the price, very bright.

Is this review helpful?

Excellant Retractable dock light

Your review: Excellent retractable dock light. I purchased 3 of these and they are awesome and also this was the cheapest of all the other companies I found that sold this type. Well worth the price!

Is this review helpful?

dock light

Your review: The dock light works well. The only change that I would like to see is, I would like to be able purchase the lamp section only.

Is this review helpful?

dock light

Your review: The dock light works well. The only change that I would like to see is, I would like to be able purchase the lamp section only.

Is this review helpful?

Sort by: 

10 Results

There are 10 questions and 2 answers for this product.

Sort by: 

10 Results

Will an 150 Watt bulb fit these fixtures?

Question Asked By: Shawn , February 22, 2012

+ View 1 Answer

Answer This Question

I need the replacement part number for the halogen light that goes with item WB252186

Question Asked By: Bob , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 

10 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:27