Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Emergency Lighting (242)
Remove
Lithonia ELM618 Emergency Light, High Capacity Unit, 6v, 18w
Remove

      Items
Lithonia ELM618 Emergency Light, High Capacity Unit, 6v, 18w Lithonia ELM618 Emergency Light, High Capacity Unit, 6v, 18w


Lithonia ELM618 Emergency Light, High Capacity Unit, 6v, 18w
Lithonia ELM618 Emergency Light, High Capacity Unit, 6v, 18w
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB547675
Price: $105.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Emergency Light, High Capacity Unit, 6v, 18w

Intended Use:
Provides a minimum of 90 minutes of illumination for the rated wattage upon loss of AC power. Ideal for applications requiring attractive unit equipment with quick installation.

Features:
White, compact, low-profile contemporary design with high-impact thermoplastic housing that is impact-resistant, corrosion-proof and UV-stable to resist discoloration from artificial light sources or sunlight. Maintenance-free lead-calcium battery. Two 5.4W wedge-based krypton lamps offer 32 percent more light output than standard incandescent lamps. Patented MR24, multi-faceted reflector (ELM2) significantly improves photometric performance; 60 to 100 percent more light delivered to the path of egress. Dual-voltage input capability (120/277V). Edge connectors on printed circuit board ensure long-term durability. Unique track-and-swivel design permits full range of lamp head adjustment (ELM2). Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Vandal-resistant ELA VS polycarbonate shield available. Wall or ceiling mounted.

Listings:
UL Listed. Meets UL924. NOM Certified (see Options).

Construction:
White, compact, low-profile contemporary design with high-impact thermoplastic housing that is impact-resistant, corrosion-proof and UV-stable to resist discoloration from artificial light sources or sunlight. Maintenance-free lead-calcium battery. Two 5.4W wedge-based krypton lamps offer 32% more light output than standard incandescent lamps. Patented MR24, multi-faceted reflector (ELM2) significantly improves photometric performance; 60 - 100% more light delivered to the path of egress. Dual-voltage input capability (120/277V). Edge connectors on printed circuit board ensure long-term durability. Unique track-and-swivel design permits full range of lamp head adjustment (ELM2). Universal J-box mounting pattern. Tool-less access for maintenance. Flexible conduit entry provision on top of the unit. Quick-Mount® snap-together construction permits installation in three easy steps in less than three minutes. Wall or ceiling mounted.

Click here for Product Spec Sheet


Product Specifications
BRAND Lithonia Lighting
MANUFACTURERS PART NUMBER ELM618
WATTS 18W
TYPE Quantum® Thermoplastic Quick-Mount® Units
VOLTAGE 6
FAMILY ELM-ELM2
PRODUCT GROUP Emergency
DESCRIPTION Quantum® Thermoplastic Quick-Mount® Units
DEPTH INCHES --
LAMP TYPE 18W
WEIGHT LBS 6.9
LAMPS QUANTITY 2
HEIGHT INCHES 4 3/4
COLOR FINISH White
WIDTH INCHES 7
LENGTH INCHES 12.75
SERIES ELM6-12
CI CODE 390217


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

TCPI 22743 Exit Sign Red Led Universal Battery Backup White Housing

From $14.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)