Lithonia LB432 MV 4 Light T8 Multi Volt Premium Grade Curved Basket Wraparound
See all 25 items in product family

Lithonia LB432 MV 4 Light T8 Multi Volt Premium Grade Curved Basket Wraparound

Item #: WBB442279

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Intended Use:
For surface ceiling mount applications requiring a clean, decorative appearance. Provides high vertical illumination and brightness control.

Features:
Acrylic prismatic diffuser with sonic-welded, injection-molded, luminous ends. Matches CB Series in appearance. White enamel end plates- optional appliques available for field installation. Linear side prisms control brightness; pyramidal bottom prisms minimize lamp image. Continuous, interlocking-diffuser support prevents accidental opening, simplifies cleaning and service. For surface or stem mounting, unit or row installation. Snap-in aligners permit row mounting without tools. Minimum two hangers required. For row installation, one hanger per fixture plus one per row required. Four single-stem hangers required for 3-lamp versions.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards- optional. NOM Certified- optional.

Construction:
Acrylic prismatic diffuser with sonic-welded, injection-molded, luminous ends. Matches CB Series in appearance. White enamel end plates. Linear side prisms control brightness; pyramidal bottom prisms minimize lamp image. Continuous, interlocking-diffuser support prevents accidental opening and simplifies cleaning and service. For surface or stem mounting, unit or row installation. Snap-in aligners permit row mounting without tools. For surface ceiling-mount, two stems required. For row installation, one stem accessory per fixture plus one per row required. Three-lamp models not available for stem mounting. Stem mounting not available on TLB.

Electrical:
Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

Product Specifications

    • BRANDLithonia Lighting
    • LAMP NUMBER4
    • MANUFACTURER PART NUMBERLB432 MV
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • WATTS32
    • BALLAST TYPEInstant Start
    • LAMP TYPET8
    • WIDTH INCHES15-3/8
    • HEIGHT INCHES3
    • LAMPS INCLUDEDN
    • LENGTH INCHES48

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need a 6 ft by 14" by 2" ceiling light diffuser. This light fixture requires a diffuser that is not a flat panel - it has a 2" lip all around it

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result