Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

ELK Lighting 70112-4-LED Filigree Billiard/Island, Dark Mahogany Wood Finish, 44"W x 18"H

Item #: WBB976092

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,587.00 Save: up to 33%
Price: $1,058.00
Product Information
Product Q&A
ELK Lighting 70112-4-LED Filigree Billiard/Island, Dark Mahogany Wood Finish, 44"W x 18"H

Making A Grand Statement The Filigree Series Offers Lacey Ornamental Openwork Composed Of Intertwined Wire Threads Of Brass. Each Panel Is Hand-Soldered Over The Glass Panel To Add Dimensional Beauty To Each Shade. The Hardware Is Finished In A Classic Aged Bronze (Ab) To Complete The Majestic Presentation. - LED, 800 Lumens (3200 Lumens Total) With Full Scale Dimming Range, 60 Watt (240 Watt Total)Equivalent , 120V Replaceable LED Bulb Included

Product Specifications

  • BRANDLANDMARK by ELK
  • LAMP NUMBER4
  • MANUFACTURER PART NUMBER70112-4-LED
  • TYPEBilliard/Island
  • GLASS FINISHTiffany Style Glass
  • WIDTH/DIAMETER INCHES44
  • DEPTH/EXTENSION INCHES14
  • COLLECTIONFiligree
  • LAMP WATTAGE13.5W
  • HEIGHT INCHES18
  • COLOR FINISHDark Mahogany Wood
  • LAMP TYPELED
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.