Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luminance F7390-66 LED Outdoor Flood Light, 700 Lumens, 4000K, IP65 Rated, Threaded Knuckle Mount

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Luminance F7390-66 LED Outdoor Flood Light, 700 Lumens, 4000K, IP65 Rated, Threaded Knuckle Mount

Item #: WBB2137464

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 50.02
Product Information
Customer Review
Product Q&A
Luminance F7390-66 LED Outdoor Flood Light, 700 Lumens, 4000K, IP65 Rated, Threaded Knuckle Mount

The Sunset LED Lighting flood light is available with energy efficient, long lasting and high output LED technology. The dependable die cast aluminum housing with bronze powder coat finish provides lasting durability. The Clear glass lens is designed to amplify superior lighting distribution for outdoor areas such as driveways, parking areas, loading areas and car ports. It is powerful and energy efficient at the same time while saving in energy costs. Offers 50,000 Hours of service life. All Sunset LED Fixtures are covered by a 5 Year Warranty.

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDSunset LED Lighting by Luminance
    • CRI75
    • LUMENS700
    • PACKAGE QUANTITY1
    • VOLTS120-277
    • WATTAGE10
    • HEIGHT INCHES4.5
    • COLOR TEMPERATURE4000
    • LENGTH INCHES3.125
    • DESCRIPTIONLED Outdoor Flood Light, IP65 Rated, Wet Location Rated
    • MANUFACTURERS PART NUMBERF7390-66
    • WARRANTY5
    • WIDTH INCHES3.125
    • MOUNTING TYPEThreaded Mount

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!