Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 93 items in product family

Lithonia FB75IW M12 Par30 Bullet Incandescent Bullet Flood Light, White, 75w

Item #: WBB547706

Sold By: globalindustrial.com

Out of stock, expected on or around05/15/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.15
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
Par30 Bullet Incandescent Bullet Flood Light, White, 75w

Intended Use:
Ideal for commercial or residential landscape, sign or facade applications.

Features:
Tier- or bullet-shaped floodlights available. Feature rugged, die-cast aluminum housing. Landscape post is constructed of heavy wall extruded aluminum. Adjustable mounting knuckle with 1/2 NPS threaded stem. Available in green, black and white. Mounting post provides a stable platform for ease of installation.

Listings:
Listed and labeled to UL standards for wet locations. Listed and labeled to CSA standards. Fixtures are covered by Lithonia Lighting 12-month warranty against mechanical defects in manufacture.

Construction:
Rugged, die-cast aluminum housing. Landscape post is constructed of heavy-wall extruded aluminum.

Fixtures are 120V incandescent only. Lamp is not included.

Installation:
Adjustable mounting knuckle with 1/2 NPS threaded stem. Mounting post provides a stable platform for ease of installation.

Click here for Product Spec Sheet


Product Specifications

  • BRANDLithonia Lighting
  • LAMP NUMBER1
  • MANUFACTURERS PART NUMBERFB75IW M12
  • VOLTS120
  • WATTS75W
  • DISTRIBUTIONPar30 bullet flood
  • DESCRIPTIONContractor Select
  • SERIESLandscape Lighting
  • CI CODE137U7Y
  • LAMPS INCLUDEDN
  • PRODUCT FAMILYLandscape Lighting
  • LENGTH INCHES4.625
  • COLOR FINISHWhite
  • HEIGHT INCHES7
  • LAMP TYPEIncandescent 75W
  • DEPTH INCHES4.625
  • WEIGHT LBS6
  • WIDTH INCHES4.625
  • PRODUCT GROUPOutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.