Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics LM-30-3S-2X1000W-240V, 2000 Watt Telescoping Light Mast - 30' 3-Stage Light Tower

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Larson Electronics LM-30-3S-2X1000W-240V, 2000 Watt Telescoping Light Mast - 30' 3-Stage Light Tower

Item #: WBB2145646

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,606.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics LM-30-3S-2X1000W-240V, 2000 Watt Telescoping Light Mast - 30' 3-Stage Light Tower

2000 Watt Telescoping Light Mast - 30' 3-Stage Light Tower - 360° Rotating Boom - High Mast Lighting(-240V). Made in the USA The LM-30-3S-2X100W Metal Halide Light Tower from Larson Electronics is an 30 foot three stage extendable light tower equipped with two outdoor rated 1000 watt metal halide light fixtures producing approximately 110,000 lumens each. The 1000 watt fixtures are wet location approved, vibration and shock resistant, and provide operators low maintenance and high output temporary lighting solution. This light tower folds over for easy transportation, features a rotating boom that allows for 360° of rotation, and a removable mast head for storing mounted equipment when not in use. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO LIGHT MASTS OR LIGHT TOWERS* Larson Electronicss’ LM-30-3S-2X1000W telescoping steel light tower mast is designed to allow operators to quickly and safely deploy 220,000 lumens of intense lighting in locations where this equipment must be elevated to heights up to 30 feet for effective light coverage. This light boom can be extended to 30 feet for maximum area coverage and collapsed to 14 feet for applications where a footprint smaller than 14 feet is required. The tower is constructed of square steel tubing with a lower section 14` in length and 4" in diameter by 1/8" thick, middle section 12` in length and 3" in diameter by 1/8" thick, and an upper section 8` and 2" in diameter by 1/8" thick. Each section has 2 foot of overlap. The mast is elevated using an included 1,000 lbs hand winch with 3/16 inch cable and extended to its full height using a second 1,000 lbs winch. This fold over light tower is equipped with two of our wet area suitable HID-22-SL-REM metal halide floodlight fixtures producing a combined total of approximately 220,000 lumens at 2000 watts. Each fixture produces 110,000 lumens of high intensity light while drawing only 1000 watts @8.34 amps for a combined 16.6

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS12000
    • BRANDLarson Electronics
    • LUMENS220000
    • PACKAGE QUANTITY1
    • VOLTAGE240
    • WATTAGE2000
    • LAMPS INCLUDEDY
    • HEIGHT INCHES60
    • LAMP TYPEMetal Halide
    • COLOR TEMPERATURE4000K
    • COLOR FINISHBlue
    • LENGTH INCHES84
    • LIGHT QUANTITY2
    • MANUFACTURERS PART NUMBERLM-30-3S-2X1000W-240V
    • WARRANTY3 Years
    • WEIGHT LBS850
    • CONSTRUCTIONsteel
    • WIDTH INCHES48
    • MOUNTING TYPESurface
    • BULB TYPEMetal Halide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!