Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moon Visions 14W 3.5K SP 120VBR30-U-BZT 14W 120V Warm White Spot LED Uplight-Bronze Texture
See all 76 items in product family

Moon Visions 14W 3.5K SP 120VBR30-U-BZT 14W 120V Warm White Spot LED Uplight-Bronze Texture

Item #: WBB592830

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $208.95
Product Information
Customer Review
Product Q&A
Accessories
14W 120V Warm White Spot LED Uplight-Bronze Texture

Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Bronze Texture powder coat finish both inside and outside for maximum corrosion protection! Includes LED Lamp: 12 Low heat-emitting LEDs with no UV light radiation; Paired with excellent heat sinks; Provides 50,000 hour expected lamp life and 3 year warranty; Solid state LED direct lamp replacement technology; LED lamp is not dimmable; PAR30 light engine has built-in fan for maximum heat dissipation; 3500K Warm White color temperature simulates halogen. Spot Beam spread 15°. Optional Spread Lens available

Product Specifications

    • BEAM SPREADSpot (SP) = 15°
    • BRANDMoon Visions
    • ELECTRICAL SPECIFICATIONS120V E26 Medium Base, No separate driver needed, Direct lamp replacement
    • POWER CONSUMPTION14 Watts
    • MANUFACTURERS PART NUMBER14W 3.5K SP 120VBR30-U-BZT
    • WARRANTY3 years
    • SHIELD3.5" Angled Up Shield
    • KELVIN COLOR TEMPERATURE3500K Warm White
    • SOCKET4KV 120V E26
    • BULLET COLORBronze
    • BULLET CONSTRUCTIONCast Aluminum
    • ELECTROCOATINGExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
    • KNUCKLEForward placement for better balance. Adjustable in 7.5° increments for pre
    • DIMMABLENo
    • OPTIONSOptional Spread and Green lenses available, Green Lens color corrects color temp
    • POWDERCOATSuper polyester Duracoat powder coat finish, both inside and out for maximum pro
    • EQUIVALENCY100W Halogen/Mercury Vapor Equivalent
    • SPECIFICATIONS12 Super Bright LEDs operating at 1.22 Watts for total of 14 Watts, Direct Lamp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!