Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK Lighting 45038/1-LED Bolla Vista Outdoor Post Light, Regal Bronze Finish, 10

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

ELK Lighting 45038/1-LED Bolla Vista Outdoor Post Light, Regal Bronze Finish, 10"W x 17"H

Item #: WBB976269

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.00 Save: up to 33%
Price: $178.95
Product Information
Product Q&A
ELK Lighting 45038/1-LED Bolla Vista Outdoor Post Light, Regal Bronze Finish, 10"W x 17"H

With A Tuscan Villa Influence, This Outdoor Collection Has A Single Cylindrical Amber Glass That Casts A Warm Glow Adding Charm To Your Outdoor Ambiance. Its Flared Frame Has An Unencumbered Design With A Regal Bronze Finish. - LED Offering Up To 800 Lumens (60 Watt Equivalent) With Full Range Dimming. Includes An Easily Replaceable LED Bulb (120V).

Product Specifications

    • BRANDELK Lighting, Inc.
    • LAMP NUMBER1
    • TYPEOutdoor Post Light
    • WIDTH INCHES10
    • MANUFACTURERS PART NUMBER45038/1-LED
    • LAMP TYPELED 13.5 W 800 lumens
    • COLLECTIONBolla Vista
    • GLASS FINISHCylindrical Amber Glass
    • HEIGHT INCHES17
    • COLOR FINISHRegal Bronze

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.