Lithonia OLSR WH, Outdoor LED Round Step Light, White
See all 10 items in product family

Lithonia OLSR WH, Outdoor LED Round Step Light, White

Item #: WB500777

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
Intended Use:
Outdoor LED Round Step Light, White. Provides years of maintenance-free illumination for outdoor use in residential & commercial applications.

Construction:
Cast-aluminum housing with corrosion-resistant paint in either dark bronze or white finish. ADA compliant.

Listings:
UL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards.

Optics:
4000K CCT LEDs. Polycarbonate lens protects the LED from moisture, dirt and other contaminants. LUMEN MAINTENANCE: The LED will deliver 70% of its initial lumens at 50,000 hour average LED life.

Product Specifications

    • BRANDLithonia Lighting
    • LUMENS370
    • COLOR FINISHWhite
    • WIDTH INCHES6.5
    • WEIGHT LBS1.69
    • VOLTAGE120/277
    • AVERAGE LIFE HOURS50000
    • LENGTH INCHES6.5
    • DEPTH INCHES3.13
    • MANUFACTURERS PART NUMBEROLSR WH M6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!