Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118683, Bulkhead Rec, 7/8-16, Thread, Fixed Str Male PG 11, 2 Pin, Pin M13,Cbl CC
See all 47 items in product family

Advance Controls 118683, Bulkhead Rec, 7/8-16, Thread, Fixed Str Male PG 11, 2 Pin, Pin M13,Cbl CC

Item #: WBB714159

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Bulkhead Receptacle, 7/8-16, Threaded, Fixed Straight Male (PG 11), 2 Pins, Pin M13, Cable CC

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • MANUFACTURERS PART NUMBER118683
    • WIRING STYLEThreaded
    • BRANDAdvanced Controls
    • TYPEFixed Straight Male
    • WEIGHT0.1
    • SHAFT DIAMETER--
    • CABLE LENGTH (METERS)0.3
    • CABLE GROUPCC
    • PIN DIAGRAMM13
    • ILLUMINATION LEDNone
    • PIN NUMBER2
    • SERIES7/8-16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!