Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant GFP153R CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Ivory
See all 17 items in product family

Bryant GFP153R CIRCUIT WATCH Ground Fault Devices, 15A, 125V AC, Ivory

Item #: WBB214786

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: ABS
  • Cover (Housing): ABS
Technical Specs:
  • Trip Level: 4-6mA
  • Trip Time: 025 Seconds Nominal
  • Frequency: 60Hz
  • Voltage Range: 102-132V AC
  • Flammibility: UL 94 V0
  • Operating Temperature: -35 deg C to 66 deg C
Standards:
  • NEMA#: 5-15R
  • UL Certification: UL Listed, File E57705, Guide #KCXS
  • CSA Certification: Class 1451- File #LR65058
  • Complies With: UL 943, UL 498 and NEMA WD-6

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBERGFP153R
    • COLORIvory
    • POLES AND WIRES2 Pole, 3 Wire
    • AMPERAGE15
    • TYPEPlug
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result