Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Ground Fault Protection (182)
Remove
Leviton 7599-GY 15A 125V SmartlockPRO GFCI Duplex, Indicator Light, Gray
Remove

      Items
Leviton 7599-GY 15A 125V SmartlockPRO GFCI Duplex, Indicator Light, Gray Leviton 7599-GY 15A 125V SmartlockPRO GFCI Duplex, Indicator Light, Gray


Leviton 7599-GY 15A 125V SmartlockPRO GFCI Duplex, Indicator Light, Gray
Leviton 7599-GY 15A 125V SmartlockPRO GFCI Duplex, Indicator Light, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB392223
Minimum Quantity: 14 ($147.00)
List Price $12.50    Save 16%
Price: $10.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton 7599-GY 15 Amp-125 Volt @ Receptacle , 20 Amp-125 Volt Feed-Through

15 Amp-125 Volt @ Receptacle , 20 Amp-125 Volt Feed-Through. SmartLock Pro GFCI Monochromatic Receptacle, phase 7 design name 5-15R. Nylon wallplate and screws included, back and side wired, less grounding clip. Gray
  • 15 Amp
  • 125 Volt Receptacle
  • 20 Amp Feed-Through
  • SmartLock Pro GFCI
  • Back and Side Wired
Product Specifications
AMPERAGE 15A
MANUFACTURERS PART NUMBER 7599-GY
NEMA 5-15R
COLOR Gray
GRADE Commercial
VOLTAGE 125V
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leviton 7899-W 20A SmartlockPRO GFCI Duplex Recpt, White

Leviton 7899-W 20A SmartlockPRO GFCI Duplex Recpt, White

From $15.49
More Info
Add to Cart
Bryant GFP15A 15A 125V GFCI Plug Auto Black

Bryant GFP15A 15A 125V GFCI Plug Auto Black

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)