GFCI Devices
For Use With
Finish
Type
Gauge
Height
Color
Price
Leviton GFWT2-W 20A SmartlockPro Self-Test GFCI Duplex Receptacle, Weather & Tamper Resistant, White
Amperage
20 A
Color
White
NEMA
5-20R
Voltage
125 V
Leviton GFWT1-W 15A SmartlockPro Self-Test GFCI Duplex Receptacle, Weather & Tamper Resistant, White
Amperage
15 A
Color
White
NEMA
5-15R
Voltage
125 V
Amperage
15 A
Amperage
20 A
Color
White
NEMA
5-20R
Voltage
125 V
Leviton GFTR2-E SmartlockPro Self-Test GFCI Receptacle, Tamper Resistant, 20A, Black
Amperage
20 A
Color
Black
NEMA
5-20R
Voltage
125 V
Leviton GFRBF-W SmartlockPro, Blank Face w/Indicator Light, 20A, Self Testing, White
Amperage
20 A
Color
White
NEMA
5-20
Voltage
125 V