Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 7599-Lw Smartlockpro Ground Fault Circuit Interrupter Recpt, White - Min Qty 10
See all 38 items in product family

Leviton 7599-Lw Smartlockpro Ground Fault Circuit Interrupter Recpt, White - Min Qty 10

Item #: WBB392237

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($150.00)

List Price: $18.75 Save: up to 20%
Price: $15.00
Product Information
Product Q&A
Leviton 7599-LW Smart lock Pro Ground Fault Circuit Interrupter Receptacle

Smart Lock PRO Ground Fault Circuit Interrupter Receptacle, Phase 7 Design, 15A-125V Receptacle NEMA 5-15R, 20A-125V Feed Thru, with Black Test Button and Red Reset Button and Five Leads, All #12Awg Awm-Tew 105C 600V Plastic, Two Line Leads and Two Load Leads, One Black and One White, Each 4 1/2 Inch Long Min, White.
  • Smart lock pro ground fault circuit interrupter receptacle
  • Phase 7 design
  • 15A-125V receptacle NEMA 5-15R
  • 20A-125V feed thru
  • Black test button and red reset button and five leads

Product Specifications

    • BRANDLeviton
    • MANUFACTURERS PART NUMBER7599-LW
    • NEMA5-15R
    • COLORWhite
    • VOLTAGE125
    • AMPERAGE15
    • GRADECommercial
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.