Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Ground Fault Protection (182)
Remove
Leviton 7599-T 15A-125 Volt SmartlockPRO GFCI Monochromatic Recpt, Lt. Almond
Remove

      Items
Leviton 7599-T 15A-125 Volt SmartlockPRO GFCI Monochromatic Recpt, Lt. Almond Leviton 7599-T 15A-125 Volt SmartlockPRO GFCI Monochromatic Recpt, Lt. Almond


Leviton 7599-T 15A-125 Volt SmartlockPRO GFCI Monochromatic Recpt, Lt. Almond
Leviton 7599-T 15A-125 Volt SmartlockPRO GFCI Monochromatic Recpt, Lt. Almond
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB392249
Minimum Quantity: 14 ($147.00)
List Price $13.25    Save 21%
Price: $10.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Leviton 7599-T 15 Amp-125 Volt Smart lock Pro GFCI Monochromatic Receptacle

Protect yourself and your family from electrical shock with this ground fault circuit interrupter (GFCI) built into a 15-amp duplex receptacle. This safety device is equipped with convenient feed-through wiring that not only protects the outlet it's built into, but ALL of the outlets on the same circuit. Its advanced electronic design offers superior resistance to surges and over-voltages, and its LED power indicator light helps diagnose improper wiring and, when illuminated, offers visual confi
  • SmartLockPRO reduces the possibility of end-users incorrectly assuming that a reset GFCI outlet is providing ground fault protection
  • The trip latch mechanism in SmartLockPRO GFCIs is a one piece "T" design for efficient operation
  • Compatible with all Decora devices and wall plates; available in select Decora colors
  • Advanced electronics design provides superior resistance to electrical surges and over-voltages
Product Specifications
AMPERAGE 15A
META TAG Electric outlet, electric socket, electric plug, power outlet, lamp socket
VOLTAGE 125V
COLOR Light Almond
NEMA 5-15R
MANUFACTURERS PART NUMBER 7599-T
GRADE Commercial


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Leviton 7899-W 20A SmartlockPRO GFCI Duplex Recpt, White

Leviton 7899-W 20A SmartlockPRO GFCI Duplex Recpt, White

From $15.49
More Info
Add to Cart
Bryant GFP15A 15A 125V GFCI Plug Auto Black

Bryant GFP15A 15A 125V GFCI Plug Auto Black

From $31.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)