Bryant BLD2 Lockout Device, Large
See all 3 items in product family

Bryant BLD2 Lockout Device, Large

Item #: WBB216167

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Plugbox® Electrical Plug Lockout Devices

High-Visibility Red for Easy Identification. UV Stabilized Polypropylene Housing. Accommodates 2- and 3-Wire, 15 and 20 Amp Straight Blade Molded-on Plugs, Up to 277V rating, 2- and 3-Wire, 15 Amp Locking Plugs Up to 277V rating, 3-Wire 20 Amp 125V Power Interrupting Plugs and 3-,4-and 5-Wire, 20 and 30 Amp NEMA and Non-NEMA Locking Plugs

Product Specifications

    • AMPERAGE15
    • COLORRed
    • MADE IN THE U.S.A.Yes
    • BRANDBryant
    • TYPEConnector
    • MANUFACTURERS PART NUMBERBLD2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!