Locking Plugs & Receptacles
Made In The USA
Amperage
Type
Color
Price
Color
Black
Voltage
120/208 V
Amperage
20 A
NEMA
--
Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire
Color
Black
Voltage
125 V
Amperage
20 A
NEMA
5-15/20R
Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire
Color
Black
Voltage
125 V
Amperage
20 A
NEMA
5-20P
Color
Black/White
Voltage
480 V
Amperage
30 A
NEMA
L16-30
Color
Black/White
Voltage
125/250 V
Amperage
30 A
NEMA
L14-30
Conntek 60721, 50-Amp California Stardard AC Locking Assembly Plug, 3 Pole- 4 Wire
Color
Orange
Voltage
250 V
Amperage
50 A
NEMA
Non-NEMA