Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 28W09BRY Watertight Plug, NON-NEMA,30A,120/208V,3PH WYE
See all 24 items in product family

Bryant 28W09BRY Watertight Plug, NON-NEMA,30A,120/208V,3PH WYE

Item #: WBB599430

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Watertight Plug, NON-NEMA,30A,120/208V,3PH WYE

Features:

  • Resists chemicals
  • Exclusive triple by-pass sealing system
  • Corrosion-resistant nickel plated blades and stainless steel captive assembly screws
  • NEMA 4, 4X, 6 and 6P Rated
  • IP65, IP66, IP67

Product Specifications

    • VOLTAGE120/208
    • BODY HOLDING SCREWSSTAINLESS STEEL SCREWS
    • DRIVE SCREWSSTEEL, CHROMATE
    • HOUSING INSERTPOLYPROPYLENE
    • MOISTURE RESISTANCENEMA 4,4X,12,6,6P; IP65,IP66, IP67
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • AMPERAGE30
    • STRAIN RELIEF NUTPBT THERMOPLASTIC, GRAY
    • GROMMETTHERMOPLASTIC ELASTOMER
    • COLORYellow
    • HOUSINGTHERMOPLASTIC ELASTOMER
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT
    • TYPEPlug
    • CSA LISTINGSCSA C22.2 No. 42
    • FLAMMABILITYUL94HB (WIRING DEVICE HOUSINGS & UL94VO WIRING DEVICE INTERIORS
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • BRANDBryant
    • NEMANon-Nema
    • BLADES/CONTACTSBRASS, NICKEL
    • FERRULEPOLYPROPYLENE, NATURAL
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • MANUFACTURERS PART NUMBER28W09BRY
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • UL LISTINGSUL498
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • MADE IN THE U.S.A.Yes
    • CORD & TERMINAL ACCODATIONS12/4 S to 8/4 S, 6/4 MSHA (.640" to .930") (16.3mm to 23.6mm)
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!