Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 67W75BRY Weather Protective Receptacle Assembly,NEMA L15-20
See all 22 items in product family

Bryant 67W75BRY Weather Protective Receptacle Assembly,NEMA L15-20

Item #: WBB599454

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $72.95
Product Information
Customer Review
Product Q&A
Weather Protective Receptacle Assembly,NEMA L15-20

Features:

  • Impact resistant PBT housing with stainless steel hardware
  • Weather resistant elastomeric seal
  • Large wiring chambers for easy termination
  • Mounts to FS and FD boxes Straight Blade Device

Product Specifications

    • MANUFACTURERS PART NUMBER67W75BRY
    • BLADES/CONTACTSBRASS, NICKEL
    • BRANDBryant
    • CSA LISTINGSCSA C22.2 No. 42
    • TERMINAL IDENTIFICATIONGROUND-GREEN (G), NEUTRAL-SILVER/WHITE (W), HOT(S)-BRASS (X,Y & Z)
    • NEMAL15-20
    • LISTINGSMeets or exceeds NEMA Standards WD-1, WD-6 & ANSI Standards
    • MOISTURE RESISTANCENEMA 3R
    • BLADE/CONTACT CARRIERPBT THERMOPLASTIC, YELLOW
    • FLIP COVER & PLATEPBT THERMOPLASTIC, YELLOW
    • TERMINAL RETAINERPOLYCARBONATE, CLEAR
    • CURRENT INTERRUPTINGRATED FOR CURRENT INTERRUPTION PER UL498
    • HINGE PINSTAINLESS STEEL
    • MOUNTING PLATESTAINLESS STEEL
    • MOUNTING SCREWSSTAINLESS STEEL
    • SPRINGSTAINLESS STEEL
    • SEALING COLLARTHERMOPLASTIC ELASTOMER
    • UL LISTINGSUL498
    • FLAMMABILITYUL94V0 WIRING DEVICE INTERIORS
    • COLORYellow
    • MADE IN THE U.S.A.Yes
    • TERMINAL SCREWS#8-32 STEEL, CHROMATE
    • OPERATING TEMPERATURES-40 DEG C (without impact) to +60 DEG C continuous
    • CORD & TERMINAL ACCODATIONS14 AWG to 10 AWG (use solid or stranded building wire or flexible cord)
    • VOLTAGE250
    • TEMPERATURE RISE30 DEG C PER UL498 @ RATED CURRENT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:66