Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant FW60100A Back Box, 4 Way, 60/100A Devices, 2"
See all 20 items in product family

Bryant FW60100A Back Box, 4 Way, 60/100A Devices, 2"

Item #: WBB216301

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $172.95
Product Information
Customer Review
Product Q&A
Bryant® 15° Four-Way Back Box

Angle Back Boxes Mount Receptacles and Inlets. Four-Way Box is used for 60/100A Devices. Each Back Box Features Heavy-Duty Cast Aluminum Construction with a Durable Enamel Finish for Reliable Performance in Harsh Environments. Adapter Plate required to Mount Receptacles and Inlets to Back Boxes (Sold Separately).

Product Specifications

    • ACCESSORY TYPECast Aluminum Back Box
    • MANUFACTURERS PART NUMBERFW60100A
    • BACK BOX VARIETYFour Way
    • MADE IN THE U.S.A.Yes
    • BOX HUB SIZE1-1/2"
    • FOR USE WITH60/100A Devices
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:23