Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant CC560 Closure Cap, 5W 60A
See all 20 items in product family

Bryant CC560 Closure Cap, 5W 60A

Item #: WBB216439

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Bryant® Watertight Closure Caps

Closure Caps Provide a Watertight Seal for Male Plugs and Flanged Inlets when not Mated. Thick Wall, Heavy-Duty Thermoplastic Construction Protects Male Pins from Contaminants and Abuse. Ideal for Applications in Wash Down Areas or when Equipment is being Transported. For Use with 60/63A - 3, 4, 5-Wire Devices.

Product Specifications

    • BACK BOX VARIETY --
    • MANUFACTURERS PART NUMBERCC560
    • ACCESSORY TYPEClosure Cap
    • FOR USE WITH60/63A, All Devices
    • BOX HUB SIZE --
    • BRANDBryant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result