Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant FT202WA Back Box, Feed-Thru, 20/30A Devices, 3/4"
See all 20 items in product family

Bryant FT202WA Back Box, Feed-Thru, 20/30A Devices, 3/4"

Item #: WBB216426

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $71.95
Product Information
Customer Review
Product Q&A
Bryant® 15° Feed-Thru Back Box

Angle Back Boxes Mount Receptacles and Inlets. Feed-Thru Box is used for 20/30A Devices. Each Back Box Features Heavy-Duty Cast Aluminum Construction with a Durable Enamel Finish for Reliable Performance in Harsh Environments. Adapter Plate required to Mount Receptacles and Inlets to Back Boxes (Sold Separately).

Product Specifications

    • BRANDBryant
    • TYPEBack Box
    • MANUFACTURERS PART NUMBERFT202WA
    • BOX HUB SIZE3/4"
    • BACK BOX VARIETYFeed Thru
    • FOR USE WITH20/30A Devices
    • ACCESSORY TYPECast Aluminum Back Box
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:66