Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Plugs & Receptacles


(1,469 Items)
Sub Category
Pin and Sleeve Devices (262)
Remove
Bryant 330P7W Plug, 2 Pole, 3 Wire, 30A, 480V AC, Red
Remove

      Items
Bryant 330P7W Plug, 2 Pole, 3 Wire, 30A, 480V AC, Red Bryant 330P7W Plug, 2 Pole, 3 Wire, 30A, 480V AC, Red


Bryant 330P7W Plug, 2 Pole, 3 Wire, 30A, 480V AC, Red
Bryant 330P7W Plug, 2 Pole, 3 Wire, 30A, 480V AC, Red
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB216311
Price: $166.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Plug, 2 Pole, 3 Wire, 30A, 480V AC, Red

Constructed with a nylon housing for insulation, impact resistance and long lasting durability. Housing also protects against warping, cracking, corrosion and chemical abrasion. Ribbing ensures secure hand grip. Spring-loaded gasketed cover protects connectors and receptacles from moisture and contaminants. Clearly-marked terminals for easy identification. Connection pins are solid brass for conductivity and durability; shrouded housing offers extra protection from contaminants. Neoprene sealing glands provide watertight connection. Self-adjusting contacts provide accurate insertion and self-cleaning effect during insertion and withdrawal. Cord clamp screws fasten into threaded plated steel nuts to prevent strip-out. Terminal screws back out for easy assembly. Meets UL 1682 and 1686 requirements. CSA certified. Color is Red.

Product Specifications
BRAND Bryant
DEVICE TYPE Plug
MANUFACTURERS PART NUMBER 330P7W
COLOR Red
POLES AND WIRES 2 Pole, 3 Wire
VOLTAGE 480V AC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bryant 320B4W Inlet, 2 Pole, 3 Wire, 20A, 125V AC, Yellow

Bryant 320B4W Inlet, 2 Pole, 3 Wire, 20A, 125V AC, Yellow

From $80.95
More Info
Add to Cart
Bryant 360P6W Plug, 2 Pole, 3 Wire, 60A, 250V AC, Blue

Bryant 360P6W Plug, 2 Pole, 3 Wire, 60A, 250V AC, Blue

From $233.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)