Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 316R6W Receptacle, 2 Pole, 3 Wire, 16A, 200-250V AC, Blue
See all 16 items in product family

Bryant 316R6W Receptacle, 2 Pole, 3 Wire, 16A, 200-250V AC, Blue

Item #: WBB216376

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $64.95
Product Information
Customer Review
Product Q&A
Construction:
  • Housing: Toughened Nylon
  • Cover Arm: Toughened Nylon
  • Cover Ring: Polycarbonate
  • Cover Spring: Stainless Steel
  • Seals Gaskets: Neoprene, EPDM, TPE
  • Contact Carrier: Glass reinforced Nylon
  • Terminal Cover: Toughened Nylon
  • Phase Ground Sleeves: Brass
  • Sleeve Spring: Nickel Plated Spring Steel
  • Hinge Pin: Brass
  • Mounting Screws: Stainless Steel
  • Terminal Screws: Plated Steel
  • Assembly Screws: Plated Steel
Technical Specs:
  • Dielectirc Voltage: 3,000 Volts- Receptacle and Inlet
  • Maximum Working Voltage: 600V AC
  • Spacings: 1/4" Minimum creepage and clearance per UL 1682
  • Current Interrupting: Certified for current interrupting at full rated current where applicable per UL 1682
  • Temperature rise: Less than 30 deg C temperature rise at full rated current after 50 cycles of overload tested at 150% of rated current a 75 PF
  • Endurance: Up to 5,000 connect and disconnect cycles at full rated current and voltage per UL 1682
  • Mechanical Crush Test: 250 lbs Force for 1 minute after 6 hours at -25 deg C
  • Moisture Resistance: Submerged 24 hours at 2" below water surface
  • Flammability: V2 minimum per UL 94
  • Operating Temperature: Maximum Continuous 95 deg C with impact, minimum continuous -40 deg C without impact
  • Moisture Protection: IP67
  • Polarization Integrity: Mating devices will not energize ground if polarization feature is removed and 40 lbs Force is applied
Standards:
  • Terminal Identification: Terminals identified in accordance with IEC309
  • UL Listing: Meets UL 1682 and 1686 requirements
  • CSA Listing: CSA certified C222 No 182-1 - 1988
  • IEC: Complies with IEC 309-1 and 309-2 International Standards for singly-rated non-interchangeable configurations
  • Conform To: Conforms to UL 1686 (pin & sleeve configurations)

Product Specifications

    • COLORBlue
    • BRANDBryant
    • POLES AND WIRES2 Pole, 3 Wire
    • VOLTAGE200/250
    • MANUFACTURERS PART NUMBER316R6W
    • TYPEReceptacle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:21