Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5325-I 15A, 125V, Decora Duplex Receptacle, Grounding, Ivory

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Leviton 5325-I 15A, 125V, Decora Duplex Receptacle, Grounding, Ivory

Item #: WBB463529

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 90 ($146.70)

List Price: $1.82 Save up to 10%
Price: $1.63
Product Information
Customer Review
Product Q&A
Leviton 5325-I 15-Amp, 125-Volt, Decora Duplex Receptacle, Grounding, Ivory

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Quickwire Push-In and Side Wired, Steel Strap, Ivory

Product Specifications

    • MADE IN THE U.S.A.Yes
    • COLORIvory
    • AMPERAGE15
    • VOLTAGE125
    • GRADEResidential
    • NEMA5-15R
    • MANUFACTURERS PART NUMBER5325-I
    • BRANDLeviton
    • TYPEDecora
    • POLES AND WIRES2-pole, 3-wire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!