Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5351 20a, 125v, Single Receptacle, Self Grounding, Brown - Min Qty 24
See all 47 items in product family

Leviton 5351 20a, 125v, Single Receptacle, Self Grounding, Brown - Min Qty 24

Item #: WBB384587

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($140.80)

List Price: $6.90 Save up to 7%
Price: $6.40
Product Information
Customer Review
Product Q&A
Leviton 5351 20A, 125V, NEMA 5-20R

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Single Receptacle
  • Straight Blade
  • Self Grounding
  • Side Wired
  • Steel Strap
  • Brown

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER5351
    • COLORBrown
    • WIRING STYLESide Wired
    • GRADEIndustrial
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE20
    • MADE IN THE U.S.A.Yes
    • TYPESingle
    • BRANDLeviton
    • NEMA5-20R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!