Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8200-Pli 15a, 125v, Duplex Receptacle, Self Grounding, Ivory - Min Qty 9
See all 127 items in product family

Leviton 8200-Pli 15a, 125v, Duplex Receptacle, Self Grounding, Ivory - Min Qty 9

Item #: WBB384520

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($142.00)

Price: $17.75
Product Information
Customer Review
Product Q&A
Leviton 8200-PLI 15-Amp, 125V, Duplex Receptacle, Self Grounding, Ivory

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Pole
  • 3-Wire
  • Extra Heavy Duty Hospital Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Power Indication
  • Back and Side Wired
  • Nickel Plated Brass Strap
  • Ivory

Product Specifications

    • VOLTAGE125
    • MANUFACTURERS PART NUMBER8200-PLI
    • COLORIvory
    • WIRING STYLEBack & Side
    • GRADEHospital
    • POLES AND WIRES2-Pole, 3-Wire Grounding
    • AMPERAGE15
    • TYPEDuplex
    • BRANDLeviton
    • NEMA5-15R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!