Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC LE1200 Line-R 1200 VA Automatic Voltage Regulator
See all 2 items in product family

APC LE1200 Line-R 1200 VA Automatic Voltage Regulator

Item #: WBB259167

Sold By: globalindustrial.com

Expected ship date 03/26/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $62.95
Product Information
Customer Review
Product Q&A
Line-R 1200VA Automatic Voltage Regulator

Automatic voltage regulation for protection against brownouts and overvoltages. Includes: User Manual.
  • Surge Protection
  • Brownout correction
  • Overvoltage Correction -
  • Power Cord
  • Automatic Voltage Regulation (AVR) - Automatically steps up low voltage and steps down high voltage to levels that are suitable for your equipment.
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse.
  • Status Indicator LED's - Provides a quick visual indication of your unit's status.
  • Transformer Block Spacing - Connect bulky transformer block plugs without covering up other outlets.

Product Specifications

    • SURGE ENERGY RATING680 Joules
    • CORD LENGTH FEET6.5'
    • WEIGHT9.7
    • BRANDAPC®
    • COLORBeige
    • MANUFACTURERS PART NUMBERLE1200
    • INPUT CONNECTIONSNEMA 5-15P
    • RECEPTACLE STYLENEMA 5-15R
    • REGULATORY APPROVALScUL Listed,FCC Part 15 Class B,NOM,UL 1012
    • LET THROUGH VOLATGE RATING< 450
    • SCC CODES1073130419791 8
    • MAXIMUM LINE CURRENT PER PHASE10A
    • NOMINAL INPUT VOLTAGE120V
    • LIMITED WARRANTY2 Years Repair or Replace
    • OPERATING ENVIRNOMENT °F32 to 104
    • PEAK CURRENT COMMON MODE36 kAmps
    • OUTLET QTY4
    • MAXIMUM DEPTH "5
    • MAXIMUM HEIGHT "5
    • OPERATING RELATIVE HUMIDITY5 - 95 Percent
    • STORAGE RELATIVE HUMIDITY5 - 95 Percent
    • INPUT FREQUENCY50/60 Hz
    • EMI/RFI NOISE REJECTION (100 kHz to 10 MHz)55 dB
    • MAXIMUM WIDTH "8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:26