Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant SP82GYA Hospital Grade, 15A 125V, Gray
See all 20 items in product family

Bryant SP82GYA Hospital Grade, 15A 125V, Gray

Item #: WBB221308

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: Nylon
  • Face Material: Nylon
  • Line Contacts: High Performance Brass
  • Clamp Nut: 031" (8) Brass
  • Mounting Yoke: 050" (13) Steel (Nickel Plated)
  • Terminal Screws: Brass #8-32
  • Grounding Screws: Brass (Green) #8-32
  • Auto Ground Clip: Stainless Steel
  • Mounting Screws: Zinc Plated Steel
  • Terminal Identification: Terminals identified in accordance with UL 498 (Brass, White, Green)
  • Terminal Accommodation: #14- #10 AWG Copper Conductor Only
  • Ground Contacts: High Performance Brass
Technical Specs:
  • Transient Suppressions: Normal Mode (L-N), Common Mode (L-G) (N-G)
  • Peak Energy 10X 1000US: 240 Joules
  • Peak Current: 15,000A
  • Maximum Surge Current Capacity: 15,000A
  • Flammability: UL 94 V2
  • Operating Temperature: Maximum continuous 20 deg C to 55 deg C
Standards:
  • NEMA#: WD-1, WD-6
  • UL Standard: 1449 TVSS, 498 Receptacles
  • UL Listing: File #E2258- Guide #RTRT
  • CSA Certification: C222, No 42M
  • Ansi Leee: C6241 (IEEE 587) Categories A & B
  • Overseas Approval: NOM

Product Specifications

    • COLORGray
    • MANUFACTURERS PART NUMBERSP82GYA
    • BRANDBryant
    • POLES AND WIRES2 Pole, 3 Wire
    • AMPS15A
    • VOLTAGE125V AC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!