Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8380-Igb Decora Dplx Surge Prot Recpt, Iso Grd, Ind Lht & Alarm 20a, Blue - Min Qty 4
See all 45 items in product family

Leviton 8380-Igb Decora Dplx Surge Prot Recpt, Iso Grd, Ind Lht & Alarm 20a, Blue - Min Qty 4

Item #: WBB385238

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($149.85)

Price: $49.95
Product Information
Customer Review
Product Q&A
Leviton 8380-IGB 20A, NEMA 5-20R, Decora Plus Duplex Receptacle, Hospital Grade

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Poles
  • 3-Wires
  • Decora Plus Duplex Receptacle
  • Straight Blade
  • Hospital Grade
  • Isolated Ground
  • Surge with Indicator Light and Audible Alarm
  • Back and Side Wired
  • Steel Strap
  • Blue

Product Specifications

    • GRADEHospital
    • eP JOULE RATING 720
    • AMPS20A
    • BRANDLeviton
    • VOLTAGE125V
    • COLORBlue
    • MANUFACTURERS PART NUMBER8380-IGB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!