Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Extension Cords (265)
Remove
Carol 03392.63.05 100' Lifetime Plus Super Flex Lighted Extension Cord/14AWG 13A/125V Yellow
Remove

      Items
Carol 03392.63.05 100' Lifetime Plus  Super Flex  Lighted Extension Cord/14AWG 13A/125V Yellow Carol 03392.63.05 100' Lifetime Plus Super Flex Lighted Extension Cord/14AWG 13A/125V Yellow


Carol 03392.63.05 100' Lifetime Plus  Super Flex  Lighted Extension Cord/14AWG 13A/125V Yellow
Carol 03392.63.05 100' Lifetime Plus Super Flex Lighted Extension Cord/14AWG 13A/125V Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB583382
Price: $73.95 ea.
(Sold in pkg of 4, $295.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

100' Lifetime Plus ® Super Flex ® Lighted Extension Cord, 14AWG 13A/125V - Yellow

Lifetime Plus®Super Flex® extension cords have a connector end that lights up to indicate the power is on. Twice as flexible as other extension cords, the high-visibility yellow cord resists moisture and will not crack in arctic cold or melt in desert heat. The super-tough jacket provides extra resistance to cracking and abrasion. The Lifetime Plus extension cords have a limited lifetime warranty and remain flexible to -50°C.
  • 3-Conductor Grounded
  • Type SJTW
  • -50°C to 60°C
  • 300 Volts
  • Lights Up With Power
  • Super-Flexible
  • Weather- And Water-Resistant
  • Limited Lifetime Warranty
Product Specifications
LENGTH INCHES 16.6
HEIGHT INCHES 7
COLOR FINISH Yellow
AMPS 13
BRAND Carol Brand
CONSTRUCTION Premium-Grade, Color-Coded PVC
GAUGE 14
MANUFACTURERS PART NUMBER 03392.63.05
PACKAGE QUANTITY 4
APPLICATION Chain Saws, Wet/Dry Vacs, Orbital Sanders, Other Outdoor Equipment
WIDTH INCHES 16.6
CONDUCTORS 14 AWG Stranded Bare Copper Per ASTM B-174
WATTAGE 1,625
COLOR Yellow
REGULATORY APPROVALS UL Listed, OSHA Acceptable
VOLTAGE 125
CORD LENGTH FEET 100
OUTLETS 1
JACKET TEMPERATURE -50°C to 60°C
NEMA CONFIGURATION 5-15P/5-15R
AWG SIZE 14
COUNTRY OF ORIGIN Made in the USA
JACKET VOLTAGE RATING 300
JACKET PVC
NUMBER OF CONDUCTORS 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)