Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
Carol 00565.63.17 9' SJT Household Powr-Center /#174;, 16AWG 13A/125V - Beige
Remove

      Items
Carol 00565.63.17 9' SJT Household Powr-Center /#174;, 16AWG 13A/125V - Beige Carol 00565.63.17 9' SJT Household Powr-Center /#174;, 16AWG 13A/125V - Beige


Carol 00565.63.17 9' SJT Household Powr-Center /#174;, 16AWG 13A/125V - Beige
Carol 00565.63.17 9' SJT Household Powr-Center /#174;, 16AWG 13A/125V - Beige
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB583415
Price: $7.00 ea.
(Sold in pkg of 12, $84.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

9' SJT Household Powr-Center ®, 16AWG 13A/125V - Beige

  • 3-Conductor Grounded
  • Type SJT
  • 60°C
  • 300 Volts
  • 3 Grounded Outlets
Product Specifications
LENGTH INCHES 11.5
HEIGHT INCHES 6.5
AMPS 13
BRAND Carol Brand
CONSTRUCTION Premium-Grade, Color-Coded PVC
MANUFACTURERS PART NUMBER 00565.63.17
PACKAGE QUANTITY 12
CONDUCTORS 16 AWG Stranded Bare Copper Per ASTM B-174
WATTAGE 1,625
COLOR Beige
REGULATORY APPROVALS UL Listed
VOLTAGE 125
CORD LENGTH FEET 9
WIDTH INCHES 10.2
APPLICATION Clocks, Lamps, Holiday Lighting, Other Household Appliances
CORD TYPE SJT
JACKET PVC
JACKET VOLTAGE RATING 300
AWG SIZE 16
COUNTRY OF ORIGIN Made in the USA
NUMBER OF CONDUCTORS 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)