Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Essential SurgeArrest, 6 Outlet
See all 61 items in product family

APC Essential SurgeArrest, 6 Outlet

Item #: WBB259180

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
APC Essential SurgeArrest, 6 outlet

Basic Protection for Computers and Electronics.
  • Status Indicator LED's - Provides a quick visual indication of your unit's status.
  • Transformer Block Spacing - Connect bulky transformer block plugs without covering up other outlets.
  • IEEE let-through rating and UL 1449 compliance - The 'Institute of Electrical and Electronics Engineers' (IEEE) Let-Through Voltage rating is based on a test that subjects a Surge Protector to a 6,000 volt spike. The rating equates to the amount of excess voltage that reaches connected equipment. The lower the number, the better the performance of the Surge Protector is. Underwriter's Laboratory's UL1449 surge protection safety standard uses these ratings to help users gauge performance. UL's best Transient Voltage Surge Suppressor (TVSS) Let-Through Voltage rating is "300V".
  • Surge Protection
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
  • IEEE let-through ratings and regulatory agency compliance - Stringent third-party testing gives you confidence that APC's surge protectors will safeguard your equipment and data from potentially damaging surges and spikes.
  • Noise Filtering - Surge Protector attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment.
  • Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
  • Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges. APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
  • Protection Working Indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection. If still under warranty, APC will then replace your damaged SurgeArrest free of charge.
  • Building Wiring Fault Indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit.

Product Specifications

    • AMPS15
    • BRANDAPC®
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBERP6B
    • RECEPTACLES6
    • WEIGHT LBS1.0
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • STRIP LENGTH INCHES12
    • VOLTAGE RATING120
    • SCC CODES1073130421102 7
    • PEAK CURRENT NORMAL MODE10 kAmps
    • EMI/RFI NOISE REJECTION (100 kHz to 10 MHz)20 dB
    • SURGE ENERGY RATING490 Joules
    • COLORCharcoal
    • MAXIMUM WIDTH "2
    • INPUT CONNECTIONSNEMA 5-15P
    • LIMITED WARRANTYLifetime
    • MAXIMUM DEPTH "1
    • LET THROUGH VOLATGE RATING< 330
    • OPERATING ENVIRNOMENT °F32 to 104
    • CORD LENGTH FEET6
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • REGULATORY APPROVALSCSA,UL 1449
    • UL 1449 TVSS RATING330V
    • INPUT FREQUENCY50/60 Hz +/- 5 Hz (Auto Sensing)
    • RECEPTACLE STYLENEMA 5-15R
    • JOULES / DISCHARGE CURRENT840
    • PEAK CURRENT COMMON MODE30 kAmps

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed