Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118655,Cable Conn, 7/8-16 Ser,Mini , 3 Pin, 3Wire, Str Male, 2M, Pin M14,Cable DD1
See all 150 items in product family

Advance Controls 118655,Cable Conn, 7/8-16 Ser,Mini , 3 Pin, 3Wire, Str Male, 2M, Pin M14,Cable DD1

Item #: WBB713164

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Cable Connector, 7/8-16 Series, Mini Style, 3 Pin, 3 Wire, Straight Male, 2M, Pin M14, Cable DD1

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • PIN NUMBER3
    • MANUFACTURERS PART #118655
    • SERIES7/8-16
    • CABLE LENGTH (METERS)2
    • ILLUMINATION LEDNo LED
    • STYLEMini
    • CONNECTOR TYPEStraight Male
    • CABLE GROUPDD1
    • Wire NUMBER3
    • PIN DIAGRAMM14
    • WT LBS.0.4
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!