Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 118476, Cable Conn, M8 Ser, PICO Snap , 3 Pin, 3 Wire, Rt Angle Female, 5M, Cable U
See all 147 items in product family

Advance Controls 118476, Cable Conn, M8 Ser, PICO Snap , 3 Pin, 3 Wire, Rt Angle Female, 5M, Cable U

Item #: WBB713578

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 21.00
Product Information
Customer Review
Product Q&A
Cable Connector, M8 Series, PICO Snap Style, 3 Pin, 3 Wire, Right Angle Female, 5M, Cable U

ACI Cords and Cable Connectors are designed for "Quick Connect" Sensors and other modular Wired applications.

Product Specifications

    • PIN NUMBER3
    • MANUFACTURERS PART #118476
    • SERIESM8
    • CABLE LENGTH (METERS)5
    • ILLUMINATION LEDNo LED
    • STYLEPICO Snap
    • CONNECTOR TYPERight Angle Female
    • CABLE GROUPU
    • Wire NUMBER3
    • PIN DIAGRAMF12
    • WT LBS.0.5
    • BRANDAdvanced Controls

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!