Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Controls 114157, Prox Sen, 12mm Tube, DC, 10-30V, Brass,NoShield, Rng 10mm, 400Hz,Wire 32,NC
See all 143 items in product family

Advance Controls 114157, Prox Sen, 12mm Tube, DC, 10-30V, Brass,NoShield, Rng 10mm, 400Hz,Wire 32,NC

Item #: WBB713522

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Proximity Sensor, 12MM Tube, DC, 10-30V, Brass, Non-Shielded, Range 10MM, 400Hz, Wire 32, NC

ACI Proximity Sensors are available in the most popular Inductive and Capacitive versions. These sensors are interchangeable with most popular brands and types. Available with attached Cord or Quick Connect termination, AC or DC voltage, metallic and non-metallic.

Product Specifications

    • WIRING DIAGRAM NUMBER32
    • CABLE GROUPC
    • MAX LOAD CURRENT200 mA
    • BRANDAdvanced Controls
    • WT LBS.0.1
    • MAXIMUM SWITCHING FREQUENCY400 Hz
    • MANUFACTURERS PART #114157
    • OUTLINE DRAWING NUMBERM12 -7
    • SENSING DISTANCE(MM)10
    • MAX LEAKAGE CURRENT< 0.01 mA
    • INPUT POWER (TYPE)PNP
    • INPUT POWER (VOLTS)10-30 V
    • HOUSING MATERIALBrass
    • OUTPUT (CONTACT)NC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!